Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Digimatic Indicator, NIST, Battery 543-793BCAL

Digimatic Indicator, NIST, Battery (Discontinued)

  • Mfr # 543-793BCAL
  • Zoro # G5991684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-793BCAL
Zoro #
G5991684
UPC #
-
Country of Origin
Japan

Dimensions

Stem Dia.
0.375 in
Contact Point Dia.
0.38 in
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Dial Size
66 mm W x 83.2 mm H
Battery Size
SR44

Details

Item
Digital Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/-0.0001 in
Long Form Calibration Certificate
Yes
Includes
Certificate Of Calibration Traceable To NIST, Battery
Features
With SPC Data Output
Contact Point Shape
Radius
Maximum Measurement - mm
12.7 mm
Includes Battery
Yes
Number of Indicators
1
Back Type
Removable Flat
Maximum Measurement - Inch
0.5 in
IP Rating
IP42
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
SPC Output
Yes
Display Type
LCD
Max. Measuring Force
1.5 N
Operation Type
Plunger
Compatible Data Output Cable
905338
Included Certification
Certificate of Inspection
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Variable Resolution
No
Bezel Type
Yes
Non-Magnetic
No
Case Type
Case
Shock Resistant
No
Includes Case
Yes
Data Output Type
Cable

Description

Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Long Form Calibration Certificate Yes, Features With SPC Data Output, Includes Certificate Of Calibration Traceable To NIST, Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.