Zoro Homepage

Digimatic Point Mic

  • Mfr # 342-451-20

  • Zoro # G7773409


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm
Range
0 to 15mm
Features
IP54/65 Water/Dust Protection, Measures the Height of Crimp Contacts
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342-451-20
Zoro #
G7773409
UPC #
603908481898
Country of Origin
Japan

Details

Item
Crimp Height Micrometer
Resolution
0.001mm
Range
0 to 15mm
Features
IP54/65 Water/Dust Protection, Measures the Height of Crimp Contacts
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Point
Anvil
Blade
Thimble
Ratchet

Description

Digimatic Point Mic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.