Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Digimatic Point Mic 50 to 75mm Ip to 65 342-253-30

Digimatic Point Mic 50 to 75mm Ip to 65 (Discontinued)

  • Mfr # 342-253-30
  • Zoro # G0971778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342-253-30
Zoro #
G0971778
UPC #
-
Country of Origin
Japan

Details

Item
Point Micrometer
Resolution
0.001mm
Range
50 to 75mm
Operation
Digital
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish
Includes
(1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Spindle
Point
Anvil
Blade
Thimble
Ratchet

Description

Digimatic Point Mic 50-75Mm Ip-65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.