Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digimatic Thickness Gage, 0 to 0.470In

  • Mfr # 547-500S

  • Zoro # G0911897


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Flat Contact Dia.
0.248 in
Resolution (In.)
0.00050
Throat Depth
30 mm
Range (In.)
0 to .470
Range (mm)
0 - 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-500S
Zoro #
G0911897
UPC #
-
Country of Origin
Japan

Dimensions

Flat Contact Dia.
0.248 in
Throat Depth
30 mm
Battery Size
Silver Oxide Cell SR44
Anvil Diameter
0.248 in
Dimension Type
Inch/Metric

Details

Resolution (In.)
0.00050
Range (In.)
0 to .470
Item
Digital Thickness Gauge
Range (mm)
0 - 12
Contact Type
Flat Anvil
Includes
SPC Cable
Features
Incorporates ID-S Series Digimatic Indicator To Provide Error Free LCD Readings
Resolution (mm)
.01
Accuracy
+/- 0.001 in
Construction
Grip Handle, Thumb Trigger And Spring Loaded Spindle
Long Form Calibration Certificate
No
Operation Type
Digital
Data Output Type
Cabled
Display Type
LCD
Compatible SPC Cable
Mfr. No. 905338
Actuation Type
Trigger
Maximum Measuring Force
1.5 N
Maximum Measurement - Inch
0.4700 in
Resolution
0.0005 in, 0.01 mm
Grip Style
Convenient Grip
Minimum Measurement - Inch
0.0005 in
Range
0 in to 1/2 in, 0 mm to 12 mm
Includes Battery
Yes
Contact Material
Ceramic
SPC Output
Yes
Maximum Measurement - mm
12 mm
Anvil Shape
Flat
Minimum Measurement - mm
0.01 mm
Range - Inch
0 to .470
Millimeters Measured - Minimum
0.01 mm
Inches Measured - Maximum
0.47 in
Case Type
Box
Millimeters Measured - Maximum
12 mm
Actuation Style
Trigger
Battery Type
Silver Oxide Cell SR44
Inches Measured - Minimum
0.0005 in

Description

When it comes to measuring the thickness of various objects, this Mitutoyo Digimatic Thickness Gauge is a reliable tool. It offers accurate readings with its 0.001" accuracy and has a range of 0 in to 1/2 in. The flat anvil ensures accurate measurements when it comes to flat surfaces. The LCD display provides error free readouts for quick results. Incorporating ID-S Series digimatic indicator, the gauge offers user friendly operations with its thumb trigger and spring loaded spindle. The 30 mm throat depth allows you to measure larger items with ease. If you are looking for a digital thickness gauge that will provide accurate measurements every time, then this Mitutoyo 547 500S Digital Thickness Gauge is what you need.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.