Skip to Main Content

Featured Categories

  • Tools & Machining
  • Office, School & Shipping Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Tools & Machining
  4. /
  5. Measuring & Marking Tools
  6. /
  7. Precision Measuring Tools
  8. /
  9. Precision Gauges & Accessories
  10. /
  11. Micrometers & Sets
  12. /
  13. Micrometers
  14. /
  15. Digimatic Tube Mic 1 to 2" Ip to 65
Mitutoyo Digimatic Tube Mic 1 to 2" Ip to 65 395-352-30 - main

Mitutoyo

Digimatic Tube Mic 1 to 2" Ip to 65

  • Mfr # 395-352-30

  • Zoro # G0972259


product price: $576.99
/ea
Free Shipping & Returns

Key Features

  • Resolution 0.00005"/0.001mm
  • Operation Digital
  • Features IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
  • Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
  • Spindle Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Mitutoyo
  • MFR # 395-352-30
  • Zoro # G0972259
  • Country of Origin Japan
  • Category Micrometers

Details

Item Spherical Face Micrometers
Resolution 0.00005"/0.001mm
Range 1 to 2"/25.4 to 50.8mm
Operation Digital
Features IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle Flat
Anvil Spherical
Thimble Ratchet

Description

Digimatic Tube Mic 1-2In. Ip-65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • MITUTOYO Digimatic Tube Mic 0 to 25mm Ip to 65 (395-251-30)
  • MITUTOYO Micrometer, Spherical Face, S-F 2-3"IP65 (395-353-30)
  • MITUTOYO 50 to 75/.01mm Blade Mic Nrs (122-103-10)
  • MITUTOYO Spline Mic, 125-150/.01mm (111-120)
  • INSIZE Internal Micrometer (3127-E0425)
  • HHIP 4-36" 7 Piece Inside Micrometer Set (4200-0333)
  • MITUTOYO Calibrated Micrometer (293-350-30CAL)
  • MITUTOYO Disc Micrometer-Mechanical Counter (223-101)
  • DEWALT ChalkLineReel, 12oz, Twisted, 100ftL (DWHT47256)
  • STANLEY Level 12in (42-466)
  • STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
  • STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
  • VERMONT GAGE Plug Gage, Go Type, Class X, 0.5393in. dia. (141153930)
  • VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5005 (111350050)
  • VERMONT GAGE Plug Gage, Class X, 0.0119 in. dia. (141101190)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc