
Digit Crimp Ht Mic 0-25mm, Vernier
Mfr # 142-403
Zoro # G7765429
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Range
0 to 25mm
Operation
Mechanical
Features
IP54/65 Water/Dust Protection, Measures the Height of Crimp Contacts
Includes
(1) Battery (SR44), (1) Digit Counter, (1) Fitted Plastic Case
Spindle
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142-403
Zoro #
G7765429
UPC #
603908528463
Country of Origin
Japan
Details
Item
Crimp Height Micrometer
Resolution
0.001mm
Range
0 to 25mm
Operation
Mechanical
Features
IP54/65 Water/Dust Protection, Measures the Height of Crimp Contacts
Includes
(1) Battery (SR44), (1) Digit Counter, (1) Fitted Plastic Case
Spindle
Point
Anvil
Blade
Thimble
Ratchet
Description
Digit Crimp Ht Mic 0-25mm,Vernier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.