Zoro Homepage

Digital Bore Gage, LCD, Digital, Snap-Open

  • Mfr # 568-467-10

  • Zoro # G622760891


product price: $1,809.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-467-10
Zoro #
G622760891
UPC #
4550501393836
Country of Origin
Japan

Description

Digital Bore Gage, Resolution 0.00005 in/0.001 mm, SPC Output Yes, Data Output Type Cable, Wireless w/Transmitter, Contact Style Three-Point, Dimension Type Inch/Metric, Operation Type Digital, Accuracy +/-0.0003 in, Case Type Case, Contact Point Material TiN Coating, Display Type LCD, Functions GO/NO-GO Judgment; Inch/mm Conversion; Power On/Off; Zero/ABS Setting, Includes 952622 Extension Rod, Fitted Wooden Case, Includes Battery Yes, Includes Case Yes, Repeatability Not Applicable, Series 568

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.