
Digital Depth Gauges
Mfr # 571-211-30CAL
Zoro # G816048958
product price: $529.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Long Form Calibration Certificate
No
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Base Style
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571-211-30CAL
Zoro #
G816048958
UPC #
603908651963
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Depth Gauge Type
Blade-Style
Details
Item
Calibrated Digital Depth Gage
IP Rating
IP67
Long Form Calibration Certificate
No
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Base Style
Full
SPC Output
Yes
Blade Tip Shape
Flat
Contact Point Shape
Flat
Data Output Type
Cabled
Millimeters Measured - Maximum
150 mm
Included Certification
Certificate of Calibration
Accuracy
0.0010 in
Inches Measured - Minimum
0 in
Inches Measured - Maximum
6 in
Millimeters Measured - Minimum
0 mm
Description
Digital Depth Gauges
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.