Zoro Homepage

Digital Depth Gauges

  • Mfr # 571-212-30CAL

  • Zoro # G716049031


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Number of Measuring Rods
0
Long Form Calibration Certificate
No
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-212-30CAL
Zoro #
G716049031
UPC #
603908651970
Country of Origin
Japan

Dimensions

Depth Gauge Type
Blade-Style
Dimension Type
Inch/Metric

Details

Number of Measuring Rods
0
Long Form Calibration Certificate
No
SPC Output
Yes
Item
Calibrated Digital Depth Gage
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Base Style
Full
Inches Measured - Maximum
8 in
Millimeters Measured - Maximum
200 mm
Accuracy
0.0010 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Contact Point Shape
Flat
Data Output Type
Cabled
Blade Tip Shape
Flat
Included Certification
Certificate of Calibration

Description

Digital Depth Gauges

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.