Zoro Homepage

Digital Depth Micrometer, 0 to 12 In

  • Mfr # 329-351-32

  • Zoro # G1635742


product price: $933.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Range
0 in to 12 in, 0 to 304.80 mm
Resolution
0.00005 in
Base Length
101.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329-351-32
Zoro #
G1635742
UPC #
603908516538
Country of Origin
Japan

Dimensions

Base Length
101.60 mm
Rod Dia.
0.157 in
Rod Diameter
0.157 in
Dimension Type
Inch/Metric
Battery Size
SR44

Description

When it comes to getting accurate measurements, you will definitely want to equip yourself with the Mitutoyo 329-351-30 Digital Depth Micrometer. It is an essential measuring device for a variety of mechanical and industrial applications. The digital depth micrometer has a base length of 4 in., allowing for optimal stability when taking measurements. This full base model also has a rod diameter of 0.157 in.. It measures up to 12 in., as well as 304.80 mm, giving you a wide range of options for your needs. The resolution on this digital depth micrometer is 0.00005 in/0.001 mm, providing extremely accurate readings every time you use it. There are lapped rod ends that ensure long life and durability, while the satin chrome finish protects against corrosion and scratches. When working with fasteners or other small parts, accuracy is key; the Mitutoyo 329-351-30 Digital Depth Micrometer ensures that you get exactly what you need from your tools.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.