Zoro Homepage

Digital Height Gage, LCD, Range 0 to 18 in

  • Mfr # 192-631-10

  • Zoro # G8907771


product price: $2,459.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Mechanism
Coarse and Fine Adjustment
Construction
Steel
Display
LCD
Resolution
0.0005 in; 0.01 mm, 0.0002 in; 0.005 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-631-10
Zoro #
G8907771
UPC #
-
Country of Origin
Japan

Dimensions

Height Measurement Type
1D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Type
Electronic Digital
Mechanism
Coarse and Fine Adjustment
Construction
Steel
Display
LCD
Range
0 in to 18 in/0 to 450 mm
Resolution
0.0005 in; 0.01 mm, 0.0002 in; 0.005 mm
Screw
Clamp Lever Locks Scriber at any Position
Features
Switchable Resolution (0.0002"/0.005mm or 0.0005"/0.01mm)
Battery
SR44
Accuracy
+/-0.002 in
Base
Cast Iron
Counter Type
Electronic Digital
Includes
Carbide Tipped Scriber
Power Source
SR44 Battery
Minimum Measurement - mm
0 mm
Beam Style
Double-Pole
Operation Type
Digital
Functions
Data Hold, Inch/Metric Conversion, Power On/Off, Two Preset, Probe Tip Diameter Compensation -/+ Switching, Zero Set
Base Material
Cast Iron
Included Locking Mechanism
Clamp Lever
Includes Battery
Yes
Display Type
LCD
Series
192
Maximum Measurement - mm
450 mm
Maximum Measurement - Inch
18 in
Includes Fine Adjustment
Yes
Compatible Data Output Cable
Mfr. No. 905338, Mfr. No. 905409, Mfr. No. 905691, Mfr. No. 905692
Minimum Measurement - Inch
0 in
Number of Measurements
Zero-setting, ABS/INC switching, Two presets, Probe tip diameter compensation, -/+ switching, Power ON/OFF, Data hold, With Output
Long Form Calibration Certificate
No
Travel Type
Manual
Includes Display
Yes
SPC Output
Yes
Inches Measured - Maximum
18 in
IP Rating
Not Rated
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
450 mm
Included Certification
Certificate of Inspection

Description

The MITUTOYO 192-631-10 Digital Height Gage is a versatile tool that can be used to measure height, depth and distance. The 0.0005 in/0.01mm resolution of the digital height gage allows you to make precise measurements easily. This unit has a range of 0 in to 18 in/0 mm to 450 mm, with an accuracy of +/- 0.0002 in/0.005mm or +/- 0.0005 in/0.01mm depending on your choice of resolution setting. There are zero set, two preset, probe tip diameter compensation an./+ switching functions for ease of use when taking measurements. You will find the MITUTOYO 192-631-10 Digital Height Gage indispensable when it comes to taking accurate measurements for all your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.