Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Height Gage, LCD, Range 0 to 40 in

  • Mfr # 192-673-10

  • Zoro # G8907787


product price: $7,219.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic Digital
Mechanism
Coarse and Fine Adjustment
Construction
Steel
Display
LCD
Range
0 in to 40 in/0 to 1,000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-673-10
Zoro #
G8907787
UPC #
-
Country of Origin
Japan

Dimensions

Height Measurement Type
1D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Type
Electronic Digital
Mechanism
Coarse and Fine Adjustment
Construction
Steel
Display
LCD
Range
0 in to 40 in/0 to 1,000 mm
Resolution
0.0005 in; 0.01 mm, 0.0002 in; 0.005 mm
Includes
Carbide Tipped Long Scriber
Features
Bi-Directional Touch-Signal Probe
Counter Type
Electronic Digital
Battery
SR44
Base
Cast Iron
Screw
Clamp Lever Locks Scriber at any Position
Accuracy
+/-0.025 in
Includes Battery
Yes
Beam Style
Double-Pole
Functions
Data Hold, Inch/Metric Conversion, Power On/Off, Two Preset, Probe Tip Diameter Compensation -/+ Switching, Zero Set
Compatible Data Output Cable
Mfr. No. 905338, Mfr. No. 905409, Mfr. No. 905691, Mfr. No. 905692
Power Source
SR44 Battery
Includes Fine Adjustment
Yes
Series
192
Included Locking Mechanism
Clamp Lever
Includes Display
Yes
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Operation Type
Digital
Maximum Measurement - mm
1,000 mm
Long Form Calibration Certificate
No
Travel Type
Manual
Base Material
Cast Iron
SPC Output
Yes
Maximum Measurement - Inch
40 in
Number of Measurements
Zero-setting, ABS/INC switching, Two presets, Probe tip diameter compensation, -/+ switching, Power ON/OFF, Data hold, With Output
Display Type
LCD
Inches Measured - Maximum
40 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
IP Rating
Not Rated
Millimeters Measured - Maximum
1,000 mm
Included Certification
Certificate of Inspection

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Coarse and Fine Adjustment, Construction Steel, Display LCD, Resolution 0.0005 in; 0.01 mm, 0.0002 in; 0.005 mm, Range 0 in to 40 in/0 to 1,000 mm, Accuracy +/-0.025 in, Base Cast Iron, Screw Clamp Lever Locks Scriber At Any Position, Battery SR44, Features Bi-Directional Touch-Signal Probe, Includes Carbide Tipped Long Scriber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.