Digital Indicator, +/-0.0001 in. Accuracy

  • Mfr # 543-707B-02
  • Zoro # G2018217
product price: 
$
834.99
/ea
Free Shipping & Returns

Key Features

Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/-0.0001 in
Long Form Calibration Certificate
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
543-707B-02
Zoro #
G2018217
UPC #
603908512387
Country of Origin
Japan

Dimensions

Contact Point Dia.
0.38 in
Dimension Type
Inch/Metric
Dial Size
66 mm W x 83.2 mm H
Stem Dia.
0.375 in
Stem Thread Size
#4-48 UNF
Battery Size
SR44

Details

Item
Digital Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/-0.0001 in
Long Form Calibration Certificate
No
Maximum Measurement - mm
12.7 mm
Max. Measuring Force
0.7 N
Display Type
LCD With Analog Bar
IP Rating
IP42
SPC Output
Yes
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
0.5 in
Includes Battery
Yes
Number of Indicators
1
Contact Point Shape
Radius
Back Type
Removable Flat
Operation Type
Plunger
Non-Magnetic
No
Variable Resolution
No
Shock Resistant
No
Included Certification
Certificate of Inspection
Case Type
Case
Data Output Type
Cable
Includes Case
Yes
Bezel Type
Yes
Compatible Data Output Cable
905338
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207

Description

Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Long Form Calibration Certificate No

Restrictions

Hazardous material

Ratings & reviews