Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Digital Indicator, 0.00100.03mm Accuracy 543-302B-10

Digital Indicator, 0.00100.03mm Accuracy (Discontinued)

  • Mfr # 543-302B-10
  • Zoro # G0581292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-302B-10
Zoro #
G0581292
UPC #
603908597810
Country of Origin
Japan

Dimensions

Dial Size
66 mm W x 83.2 mm H
Dimension Type
Inch/Metric
Stem Thread Size
#4-48 UNF
Stem Dia.
0.375 in
Contact Point Dia.
8 mm
Battery Size
CR2032

Details

Item
Digital Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in, 0.0001 in, 0.01 mm, 0.0005 in
Accuracy
+/-0.00012 in
Bezel
Non Rotating
Long Form Calibration Certificate
No
Features
Key Lock, Parameter Lock, PC-USB Input, Analog Bar, Fast Measurement Frequency, Preset (Up to 3 Values), Tolerance Judgment, Peak Detection , Calculation (Ax), Inch/mm Conversion (On Inch/Metric Models Only) Counting Direction Switching, Data Output, Flat Back
Back Type
Removable Flat
Maximum Measurement - mm
12.7 mm
IP Rating
IP42
SPC Output
Yes
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
0.5 in
Display Type
LCD With Analog Bar
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Max. Measuring Force
1.5 N
Includes Battery
Yes
Operation Type
Plunger
Number of Indicators
1
Variable Resolution
No
Contact Point Shape
Radius
Case Type
Case
Included Certification
Certificate of Inspection
Shock Resistant
No
Includes Case
Yes
Non-Magnetic
No
Bezel Type
Yes
Compatible Data Output Cable
905338
Data Output Type
Cable

Description

Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, 0.0001 in, 0.01 mm, 0.0005 in, Accuracy +/-0.00012 in, Range 0 in to 0.5 in, Bezel Non Rotating, Long Form Calibration Certificate No, Features Key Lock, Parameter Lock, PC-USB Input, Analog Bar, Fast Measurement Frequency, Preset (Up to 3 Values), Tolerance Judgment, Peak Detection , Calculation (Ax), Inch/mm Conversion (On Inch/Metric Models Only) Counting Direction Switching, Data Output, Flat Back

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.