Zoro Homepage

Digital Indicator, 0.22"/5.6mm Range

  • Mfr # 543-581

  • Zoro # G0581338


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Series
Series 543
Range
0 in to 0.22 in
Resolution
0.01 mm, 0.0005 in
Accuracy
0.0008 in
Bezel
Non Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-581
Zoro #
G0581338
UPC #
603908451389
Country of Origin
Japan

Dimensions

Stem Thread Size
#4-48 UNF
Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Dial Size
66 mm
Battery Size
SR44
Contact Point Dia.
0.38 in
Stem Diameter
0.375 in
Contact Point Diameter
0.38 in

Details

Item
Slim Design Digital Indicator
Series
Series 543
Range
0 in to 0.22 in
Resolution
0.01 mm, 0.0005 in
Accuracy
0.0008 in
Bezel
Non Rotating
Long Form Calibration Certificate
No
Features
Zero-Setting, Presetting, Direction Switching, Tolerance Judgment, Display Hold, Data Output, Inch/mm Conversion
SPC Output
Yes
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
0.22 in
Max. Measuring Force
2 N
Maximum Measurement - mm
5.6 mm
Operation Type
Back Plunger
Display Type
LCD
Minimum Measurement - Inch
0 in
IP Rating
IP42
Includes Battery
Yes
Number of Indicators
1
Non-Magnetic
No
Back Type
Flat
Compatible Data Output Cable
905338
Included Certification
Certificate of Inspection
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Case Type
Case
Includes Case
Yes
Variable Resolution
No
Contact Point Shape
Radius
Shock Resistant
No
Bezel Type
Yes
Data Output Type
Cabled
Bezel Lock
Yes
Inches Measured - Maximum
0.22 in
Millimeters Measured - Minimum
0 mm
Maximum Measuring Force
2 N
Millimeters Measured - Maximum
5.6 mm
Inches Measured - Minimum
0 in
Body Color
Black

Description

Slim Design Digital Indicator, Series Series 543, Resolution 0.01 mm, 0.0005 in, Accuracy 0.0008 in, Range 0 in to 0.22 in, Bezel Non Rotating, Long Form Calibration Certificate No, Features Zero-Setting, Presetting, Direction Switching, Tolerance Judgment, Display Hold, Data Output, Inch/mm Conversion

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.