Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Indicator, IP42, with SPC Output

  • Mfr # 543-737B-02

  • Zoro # G710111994


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Series
ID-C Series
Resolution
0.01 mm, 0.0005 in
Accuracy
+/- 0.0015 in
Long Form Calibration Certificate
No
Operation Type
Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-737B-02
Zoro #
G710111994
UPC #
603908738220
Country of Origin
Japan

Dimensions

Battery Size
CR2032
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Stem Dia.
9.52 mm
Contact Point Dia.
0.12 in
Dial Size
59 mm
Stem Diameter
9.52 mm
Contact Point Diameter
0.12 in

Details

Item
Digital Indicator
Series
ID-C Series
Resolution
0.01 mm, 0.0005 in
Accuracy
+/- 0.0015 in
Long Form Calibration Certificate
No
Operation Type
Plunger
Max. Measuring Force
2.3 N
Includes
Battery Lid Opener, CR-2032 Battery, Spindle Lifting Handle (25.4 and 50.8 mm Models), Weight (Low Force Models)
Included Certification
Certificate of Inspection
Includes Battery
Yes
Maximum Measurement - Inch
2 in
Back Type
Flat
Display Type
LCD
IP Rating
IP42
Maximum Measurement - mm
50.8 mm
SPC Output
Yes
Variable Resolution
No
Bezel Type
No
Compatible Wireless Transmitter
264-623 Buzzer Type; 264-622 Waterproof/dustproof Type
Includes Case
Yes
Shock Resistant
No
Contact Point Shape
Curved
Non-Magnetic
Yes
Compatible Data Output Cable
06AGL011 (1m)/06AGL021 (2m)
Case Type
Case
Millimeters Measured - Maximum
50.8 mm
Inches Measured - Maximum
2 in
Bezel Lock
No
Number of Indicators
1
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Data Output Type
Cabled
Maximum Measuring Force
2.3 N
Body Color
Silver

Description

Digital Indicator, Series ID-C Series, Resolution 0.01 mm, 0.0005 in, Accuracy +/- 0.0015 in, Long Form Calibration Certificate No, Includes Battery Lid Opener, CR-2032 Battery, Spindle Lifting Handle (25.4 and 50.8 mm Models), Weight (Low Force Models)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.