Digital Indicator, IP42, Series ID-S

  • Mfr # 543-783-12CAL
  • Zoro # G111320759
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Series
ID-S
Range
0 in to 0.5 in, 0 mm to 12.7 mm
Resolution
0.0005 in
Accuracy
+/- 0.001 in
Long Form Calibration Certificate
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
543-783-12CAL
Zoro #
G111320759
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Contact Point Dia.
0.38 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48 UNF
Battery Size
SR44
Stem Diameter
0.375 in
Contact Point Diameter
0.38 in
Dial Size
2.32 in

Details

Item
Digital Indicator
Series
ID-S
Range
0 in to 0.5 in, 0 mm to 12.7 mm
Resolution
0.0005 in
Accuracy
+/- 0.001 in
Long Form Calibration Certificate
Yes
Includes
Battery, Calibration Certificate
Includes Case
Yes
IP Rating
IP42
Minimum Measurement - Inch
0 in
Standards
AGD, ANSI
Data Output Type
Cabled
Display Type
LCD
Maximum Measurement - Inch
0.5 in
Number of Indicators
1
Contact Point Shape
Curved
Compatible Wireless Transmitter
Connecting Cables for U-Wave-T: 02AZD790F
Variable Resolution
Yes
Compatible Data Output Cable
905338; 905409
Minimum Measurement - mm
0 mm
Case Type
Case
Max. Measuring Force
1.5 N
SPC Output
Yes
Includes Battery
Yes
Maximum Measurement - mm
12.7 mm
Non-Magnetic
Yes
Bezel Type
No
Shock Resistant
No
Maximum Measuring Force
1.5 N
Inches Measured - Maximum
0.5 in
Body Color
Gray, Silver
Back Type
Lug
Included Certification
Calibration Certificate, Certificate of Inspection
Bezel Lock
No
Millimeters Measured - Maximum
12.7 mm
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm

Description

Digital Indicator, Series ID-S, Resolution 0.0005 in, Accuracy +/- 0.001 in, Range 0 in to 0.5 in, 0 mm to 12.7 mm, Long Form Calibration Certificate Yes, Includes Battery, Calibration Certificate

Restrictions

Hazardous material

Ratings & reviews