Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Indicator w/Calibration, IP40

  • Mfr # 543-858ACAL

  • Zoro # G710111987


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Series
ID-F Series
Resolution
0.00002 in, 0.001 mm, 0.00005 in, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, 0.001 in
Accuracy
+/- 0.00012 in
Long Form Calibration Certificate
Yes
Stem Thread Size
#4-48 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-858ACAL
Zoro #
G710111987
UPC #
-
Country of Origin
Japan

Dimensions

Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Stem Dia.
0.375 in
Contact Point Dia.
0.12 in
Stem Diameter
0.375 in
Dial Size
2.32 in
Contact Point Diameter
0.12 in

Details

Item
Digital Indicator w/Calibration
Series
ID-F Series
Resolution
0.00002 in, 0.001 mm, 0.00005 in, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, 0.001 in
Accuracy
+/- 0.00012 in
Long Form Calibration Certificate
Yes
Maximum Measurement - mm
50.8 mm
Max. Measuring Force
2.3 N
Maximum Measurement - Inch
2 in
Operation Type
Plunger
IP Rating
IP40
Includes
AC Adaptor, AC Power Cable, Lifting Lever
Shock Resistant
No
Non-Magnetic
Yes
Includes Battery
No
Standards
NIST Certified Calibration
SPC Output
Yes
Includes Case
Yes
Compatible Data Output Cable
06AGL011 (1m)/06AGL021 (2m)
Bezel Type
No
Contact Point Shape
Curved
Case Type
Case
Compatible Wireless Transmitter
264-623 Buzzer Type; 264-622 Waterproof/dustproof Type
Variable Resolution
No
Back Type
Flat
Included Certification
Calibration Certificate, Certificate of Inspection
Maximum Measuring Force
2.3 N
Display Type
LCD
Bezel Lock
No
Millimeters Measured - Maximum
50.8 mm
Data Output Type
Cabled
Millimeters Measured - Minimum
0 in
Number of Indicators
1
Inches Measured - Minimum
0 in
Body Color
Silver
Inches Measured - Maximum
2 in

Description

Digital Indicator w/Calibration, Series ID-F Series, Resolution 0.00002 in, 0.001 mm, 0.00005 in, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, 0.001 in, Accuracy +/- 0.00012 in, Long Form Calibration Certificate Yes, Includes AC Adaptor, AC Power Cable, Lifting Lever

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.