Digital Mic Head
Mfr # 250-312
Zoro # G0971638
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm/0.0001"
Features
Digit Counter for Easy Reading of Spindle Movement, Carbide-tipped Measuring Face, Ratchet Stop for Constant Force
Includes
(1) Digit Counter
Spindle
Flat
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-312
Zoro #
G0971638
UPC #
-
Country of Origin
Japan
Details
Item
Micrometer Head
Resolution
0.01mm/0.0001"
Range
0 to 1"
Features
Digit Counter for Easy Reading of Spindle Movement, Carbide-tipped Measuring Face, Ratchet Stop for Constant Force
Includes
(1) Digit Counter
Spindle
Flat
Thimble
Ratchet
Description
Digital Mic Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.