Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Micrometer, 0 to 1", Friction

  • Mfr # 193-211

  • Zoro # G1115493


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-211
Zoro #
G1115493
UPC #
-
Country of Origin
Japan

Dimensions

Spindle Diameter
0.25 in
Jaw Depth
26 mm
Dimension Type
Inch
Spindle Diameter1
0.25 in

Details

Item
Digital Outside Micrometer
Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Friction
SPC Output
No
Long Form Calibration Certificate
No
Anvil Material
Carbide Tipped
Spindle Material
Carbide Tipped
Accuracy
+/-0.0001 in
Resolution - Counter
0.001 in
Operation Type
Mechanical
Mechanical Display Type
Digit Counter
Case Type
Plastic Case
Thimble Type
Friction
Minimum Measurement - Inch
0 in
Case Included
Yes
Maximum Measurement - Inch
1 in
Anvil Shape
Flat
Included Certification
Certificate of Inspection
Frame Material
Iron
Rotating Spindle
No
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in

Description

This Mitutoyo 193-211 Digital Micrometer is a great tool for measuring small objects. The digital display helps you to get an accurate reading every time. With a range of 0 to 1", this micrometer is ideal for taking measurements on objects that are too small for traditional micrometers. It has a mechanical digit counter, which gives you an error free reading. The spindle has a flat shape and the anvil material is carbide tipped. This ensures accuracy and durability. The scale resolution is 0.0001" and the overall dimension type is inch. The Mitutoyo 193-211 Digital Micrometer will help you take precise measurements on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.