Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Micrometer, 0 to 1", SPC

  • Mfr # 395-351-32

  • Zoro # G3592382


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Operation
Digital
Features
IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395-351-32
Zoro #
G3592382
UPC #
603908382973
Country of Origin
Japan

Dimensions

Spindle Size
0.250 in
Battery Size
SR44
Dimension Type
Inch/Metric
Spindle Diameter
18 mm
Spindle Diameter1
18 mm

Details

Item
Spherical Face Micrometers
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Operation
Digital
Features
IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Lever
Certification
Certificate of Inspection
Anvil Material
Carbide
Spindle Material
Carbide
SPC Output
Yes
Rotating Spindle (Yes/No)
Yes
IP Rating
IP65
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Display Type
LCD
Operation Type
Digital
Anvil Shape
Spherical
Accuracy
+/-0.0001 in
Minimum Measurement - Inch
0 in
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No. 05CZA663
Case Included
Yes
Thimble Type
Ratchet
Maximum Measurement - mm
25.4 mm
Data Output Type
Cabled
Coolant Resistant
Yes
Includes Battery
Yes
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
1 in
Millimeters Measured - Maximum
25.4 mm
Spindle Shape
Flat
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Millimeters Measured - Minimum
0 mm

Description

Digital Spherical Face Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.0001 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Spherical, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size SR44, Case Included Yes, Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No. 05CZA663, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.