Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Micrometer, 0 to 1In, Ratchet

  • Mfr # 293-330-32

  • Zoro # G2827736


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-330-32
Zoro #
G2827736
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
SR44
Spindle Diameter
6.35 mm
Dimension Type
Inch/Metric
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
SPC Output
Yes
IP Rating
IP65
Anvil Material
Carbide
Spindle Material
Carbide Tipped
Long Form Calibration Certificate
No
Maximum Measurement - mm
25.4 mm
Includes Battery
Yes
Operation Type
Digital
Case Type
Plastic
Display Type
LCD
Thimble Type
Ratchet
Coolant Resistant
Yes
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
Spindle Shape
Flat
Case Included
Yes
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No.05CZA663
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Maximum Measurement - Inch
1 in
Anvil Shape
Flat
Accuracy
+/- 0.00005 in
Millimeters Measured - Maximum
76.2 mm
Millimeters Measured - Minimum
50.8 mm
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Inches Measured - Maximum
1 in
Frame Material
Iron

Description

The Mitutoyo 293-330-30 Digital Micrometer is a high-quality tool for precision measurements. It is the perfect device for mechanics, inspectors and engineers. The digital micrometer features a ratchet thimble with a locking mechanism that ensures the user's settings remain in place. This Mitutoyo model has an accuracy of +/-0.00005 in., with a resolution of 0.00005"/0.001mm.. The flat spindle is made from carbide and measures 0 to 1". With an operating type of digital, this micrometer also has SPC output capability. When it comes to getting accurate measurements, you will definitely want to equip yourself with the Mitutoyo 293-330-30 Digital Micrometer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.