Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Micrometer, 2 to 3", Ratchet

  • Mfr # 193-213

  • Zoro # G1769451


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
2 to 3"
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-213
Zoro #
G1769451
UPC #
603908060994
Country of Origin
Japan

Dimensions

Jaw Depth
32 mm
Spindle Diameter
0.25 in
Dimension Type
Inch
Spindle Diameter1
0.25 in

Details

Item
Digital Outside Micrometer
Resolution
0.0001"
Range
2 to 3"
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Long Form Calibration Certificate
No
Spindle Material
Carbide Tipped
Anvil Material
Carbide Tipped
Resolution - Counter
0.001 in
Accuracy
+/-0.0001 in
Mechanical Display Type
Digit Counter
Anvil Shape
Flat
Case Included
Yes
Minimum Measurement - Inch
2 in
Maximum Measurement - Inch
3 in
Thimble Type
Ratchet
Operation Type
Mechanical
Case Type
Plastic Case
Included Certification
Certificate of Inspection
Rotating Spindle
No
Inches Measured - Maximum
3 in
Inches Measured - Minimum
2 in
Frame Material
Iron

Description

The MITUTOYO 193-213 Digital Micrometer is a digital outside micrometer that can measure 2 to 3" in range. It has a mechanical digit counter for quick and error free reading. The mechanical, digital micrometer has an accuracy of +/-0.0001 in and resolution of 0.0001". Its flat spindle offers high stability during measurement, while the ratchet thimble provides positive locking and zero setting. This product has a carbide tipped anvil material for durability and long life, as well as a flat anvil shape for more precise measuring results. The MITUTOYO 193-213 Digital Micrometer is the right tool to have on hand when you need to measure small parts with precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.