Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Micrometer, Blade, 0 to 1", SPC

  • Mfr # 422-330-32

  • Zoro # G3542971


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Operation
Digital
Features
The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-330-32
Zoro #
G3542971
UPC #
603908388685
Country of Origin
Japan

Dimensions

Spindle Size
0.030 in x 0.256 in
Anvil Size
0.030 in x 0.256 in
Battery Size
SR44
Dimension Type
Inch/Metric
Spindle Diameter
18 mm
Spindle Diameter1
18 mm

Details

Item
Blade Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Operation
Digital
Features
The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Blade, Non-Rotating
Anvil
Blade
Thimble
Ratchet
Lock Nut Type
Lever
Spindle Material
Steel
Certification
Certificate of Inspection
Rotating Spindle (Yes/No)
No
Anvil Material
Steel
SPC Output
Yes
Long Form Calibration Certificate
No
IP Rating
IP54
Operation Type
Digital
Accuracy
+/-0.00015 in
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
25.4 mm
Maximum Measurement - Inch
1 in
Data Output Type
Cabled
Case Included
Yes
Case Type
Case
Coolant Resistant
No
Anvil Shape
Blade
Includes Battery
Yes
Display Type
LCD
Thimble Type
Ratchet
Included Certification
Certificate of Inspection
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No. 05CZA663, Mfr. No. 937387, Mfr. No. 965013
Rotating Spindle
No
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
25.4 mm
Millimeters Measured - Minimum
0 mm
Spindle Shape
Blade
Inches Measured - Maximum
1 in

Description

Digital Blade Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in, Accuracy +/-0.00015 in, IP Rating IP54, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.030 in x 0.256 in, Coolant Resistant No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Battery Size SR44, Case Included Yes, Case Type Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.