Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Micrometer, Blade, 1 to 2", SPC

  • Mfr # 422-331-32

  • Zoro # G3534885


product price: $1,078.39
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Operation
Digital
Features
The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-331-32
Zoro #
G3534885
UPC #
603908388692
Country of Origin
Japan

Dimensions

Spindle Size
0.030 in x 0.256 in
Anvil Size
0.030 in x 0.256 in
Spindle Diameter
18 mm
Battery Size
SR44
Dimension Type
Inch/Metric
Spindle Diameter1
18 mm

Details

Item
Blade Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Operation
Digital
Features
The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Blade, Non-Rotating
Anvil
Blade
Thimble
Ratchet
Lock Nut Type
Lever
Anvil Material
Steel
SPC Output
Yes
Spindle Material
Steel
Certification
Certificate of Inspection
Rotating Spindle (Yes/No)
No
IP Rating
IP54
Long Form Calibration Certificate
No
Display Type
LCD
Maximum Measurement - mm
50.8 mm
Operation Type
Digital
Accuracy
+/-0.00015 in
Included Certification
Certificate of Inspection
Minimum Measurement - mm
25.4 mm
Data Output Type
Cabled
Case Type
Case
Maximum Measurement - Inch
2 in
Thimble Type
Ratchet
Case Included
Yes
Minimum Measurement - Inch
1 in
Anvil Shape
Blade
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No. 05CZA663, Mfr. No. 937387, Mfr. No. 965013
Coolant Resistant
No
Includes Battery
Yes
Millimeters Measured - Minimum
25.4 mm
Millimeters Measured - Maximum
50.8 mm
Rotating Spindle
No
Spindle Shape
Blade
Inches Measured - Minimum
1 in
Inches Measured - Maximum
2 in

Description

The MITUTOYO 422-331-30 Digital Micrometer is the ideal tool for measuring the grooves of shafts, keyways and other hard-to-reach areas. With a blade that measures up to 2", this micrometer can handle large parts. It also has a ratchet stop that ensures constant force when measuring. The non slip grip finish gives you better control over the micrometer while working on delicate parts. The digital display provides you with easy reading, which makes it easier to work accurately. You will be able to take accurate measurements with ease using this digital micrometer from MITUTOYO.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.