Zoro Homepage

Digital Micrometer Head, Steel, IP65

  • Mfr # 350-354-32

  • Zoro # G0574968


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm (or) 0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
Includes
(1) Battery (SR44), Clamp Nut
Spindle
Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-354-32
Zoro #
G0574968
UPC #
603908596714
Country of Origin
Japan

Dimensions

Mounting Hub Dia.
3/8 in
Spindle Diameter
1/4 in
Dimension Type
Inch/Metric
Mouting Hub Diameter
18 mm
Battery Size
SR44
Mounting Hub Diameter
18 mm
Spindle Diameter1
1/4 in

Details

Item
Digimatic Micrometer Head
Resolution
0.001mm (or) 0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
Includes
(1) Battery (SR44), Clamp Nut
Spindle
Spherical
Thimble
Ratchet
Lock Nut Type
Lever
Spindle Material
Steel
IP Rating
IP65
Rotating Spindle (Yes/No)
Yes
Certification
Certificate of Inspection
Standards
JIS B 7502
SPC Output
Yes
Long Form Calibration Certificate
No
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No. 05CZA663
Functions
2 Presets, Counting Value Composition Error, Function Lock, Inch/mm Conversion, Low Voltage Alarm, Preset
Case Type
Custom
Minimum Measurement - mm
0 mm
Includes Battery
Yes
Data Output Type
Cable
Minimum Measurement - Inch
0 in
Scale Finish
Yes
Spindle Shape
Spherical
Case Included
Yes
Thimble Type
Ratchet
Coolant Resistant
Yes
Maximum Measurement - mm
25.4 mm
Maximum Measurement - Inch
1 in
Accuracy
+/-0.0001 in
Display Type
LCD
Operation Type
Digital
Included Certification
Certificate of Inspection
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
25.4 mm
Graduations
0.001 in
Rotating Spindle
Yes

Description

Digital Micrometer Head, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Mouting Hub Diameter 18 mm, Operation Type Digital, Rotating Spindle (Yes/No) Yes, Spindle Shape Spherical, Thimble Type Ratchet, Battery Size SR44, Case Included Yes, Case Type Custom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.