Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Micrometer, Outside, 0 to 25mm

  • Mfr # 193-111

  • Zoro # G3517193


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm
Range
0 to 25mm
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-111
Zoro #
G3517193
UPC #
603908060598
Country of Origin
Japan

Dimensions

Jaw Depth
26 mm
Dimension Type
Metric
Spindle Diameter
0.25 in
Spindle Diameter1
0.25 in

Details

Item
Digital Outside Micrometer
Resolution
0.001mm
Range
0 to 25mm
Operation
Mechanical, Digital
Features
Mechanical Digit Counter For Quick And Error Free Reading
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
SPC Output
No
Spindle Material
Carbide Tipped
Long Form Calibration Certificate
No
Anvil Material
Carbide Tipped
Operation Type
Mechanical
Resolution - Counter
0.01 in
Thimble Type
Ratchet
Accuracy
+/-2 micron
Case Type
Plastic Case
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
25 mm
Case Included
Yes
Mechanical Display Type
Digit Counter
Anvil Shape
Flat
Included Certification
Certificate of Inspection
Inches Measured - Maximum
1 in
Millimeters Measured - Minimum
0 mm
Frame Material
Iron
Inches Measured - Minimum
2 in
Millimeters Measured - Maximum
25 mm
Rotating Spindle
No

Description

Digit Counter Outside Micrometer, Range 0 mm to 25 mm, Resolution 0.001 mm, Accuracy +/-2 micron, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Certificate of Inspection, Jaw Depth 26 mm, Mechanical Display Type Digit Counter, Operation Type Mechanical, Resolution - Counter 0.01 in, Thimble Type Ratchet, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Maximum Measurement - mm 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.