Zoro Homepage

Digital Micrometer, Outside, 5 to 6", SPC

  • Mfr # 293-351-30

  • Zoro # G3604167


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-351-30
Zoro #
G3604167
UPC #
603908520665
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
6.35 mm
Battery Size
SR44
Spindle Diameter1
6.35 mm

Description

IP65 Digital Outside Micrometer, Range 127 to 152 mm, 5 in to 6 in, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating IP65, SPC Output Yes, Data Output Type Not Applicable, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic Case, Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No.05CZA663, Display Type LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.