Zoro Homepage

Digital Outside Micrometer, IP65, LCD

  • Mfr # 293-183-40

  • Zoro # G413329962


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Range
3 in to 4 in
Includes
Lithium Metal Battery
Lock Nut Type
Key
Case Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-183-40
Zoro #
G413329962
UPC #
603908752493
Country of Origin
Japan

Dimensions

Spindle Diameter
6.35 mm
Battery Size
CR2032
Dimension Type
Inch/Metric
Spindle Diameter1
6.35 mm

Details

Item
Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
3 in to 4 in
Includes
Lithium Metal Battery
Lock Nut Type
Key
Case Included
Yes
Accuracy
+/- 0.0001 in
Data Output Type
Cabled
Spindle Shape
Flat
Rotating Spindle (Yes/No)
Yes
Maximum Measurement - Inch
4 in
Case Type
Plastic Case
Included Certification
Certificate of Inspection
Display Type
LCD
SPC Output
Yes
IP Rating
IP65
Includes Battery
Yes
Long Form Calibration Certificate
Yes
Spindle Material
Carbide Tipped
Thimble Type
Ratchet
Minimum Measurement - Inch
3 in
Functions
Data Output
Millimeters Measured - Maximum
127 mm
Inches Measured - Maximum
4 in
Anvil Shape
Flat
Coolant Resistant
Yes
Millimeters Measured - Minimum
101.6 mm
Inches Measured - Minimum
3 in
Frame Material
Iron
Operation Type
Digital
Rotating Spindle
Yes

Description

Digital Outside Micrometer, Range 3 in to 4 in, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat, Battery Size CR2032, Case Included Yes, Case Type Plastic Case, Display Type LCD, Frame Material Iron, Functions Data Output

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.