Zoro Homepage
This item is Discontinued.
Mitutoyo Digital Readout Lathe Kit, 110V, 8 x 40In 64PKA039A

Digital Readout Lathe Kit, 110V, 8 x 40In (Discontinued)

  • Mfr # 64PKA039A
  • Zoro # G5586427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64PKA039A
Zoro #
G5586427
UPC #
-
Country of Origin
Multiple

Dimensions

Width (In.)
40
Length (In.)
8
Beam Thickness
0 in
Overall Length
40 in

Details

Item
Digital Readout Scale & Counter Lathe Kit
Type
Linear Scale Kit with KA Counter and 2 Scales
Power Source
110V AC
For Use With
Lathes, Milling Machines
Includes
(1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets
Data Output Type
Cabled
Effective Range
40 in x 8 in
Display Type
LED
Resolution
0.0001 in
Detection Type
Electromagnetic Induction
IP Rating
IP67
Maximum Measurement - Inch
40 in
Compatible Interface or Counter
KA-200
Includes Signal Cable
Yes
Inches Measured - Maximum
40 in

Description

Digital Readout Scale & Counter Lathe Kit, Resolution 0.0001 in, IP Rating IP67, Data Output Type Cabled, Detection Type Electromagnetic Induction, Effective Range 40 in x 8 in, Maximum Measurement - Inch 40 in, Beam Thickness 0 in, Compatible Interface or Counter KA-200, Display Type LED, For Use With Lathes, Milling Machines, Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets, Includes Signal Cable Yes, Overall Length 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.