Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Scale Unit, 6 In, Vertical

  • Mfr # 572-311-10

  • Zoro # G1604461


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Type
Single Function,Vertical
Range (In./mm)
6/150
Resolution (In./mm)
0.0005/0.01
Output
SPC
Overall Length (In./mm)
11.575/294
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572-311-10
Zoro #
G1604461
UPC #
603908258797
Country of Origin
Japan

Dimensions

Overall Length (In./mm)
11.575/294
Beam Length (In./mm)
10.630/270
Beam Thickness (In/mm)
0.138/3.9
Overall Length
11.575 in/294 mm
Beam Thickness
0.138 in, 3.9 mm
Battery Size
SR44
Beam Length
10.630 in/270.00 mm
Dimension Type
Inch/Metric

Details

Item
Vertical Digital Scale Unit
Type
Single Function,Vertical
Range (In./mm)
6/150
Resolution (In./mm)
0.0005/0.01
Output
SPC
Display
LCD
Includes
Mounting Brackets
Accuracy (In/mm)
0.001/0.03
Functions
Data Hold, Data Output, Origin-Set, Power On/Off, Zero-Setting
Maximum Measurement - Inch
6 in
Minimum Measurement - Inch
0 in
Linear Encoder Type
Electrostatic Capacitance
Display Type
LCD
SPC Output
Yes
Range
0 in to 6 in/0 to 150 mm
Scale Orientation Type
Vertical
Includes Battery
Yes
Compatible Data Output Cable
Mfr. No. 905338, Mfr. No. 905409, Mfr. No. 905689, Mfr. No. 905690, Mfr. No. 905691, Mfr. No. 905692, Mfr. No. 905693, Mfr. No. 905694, Mfr. No. 959149, Mfr. No. 959150
Data Output Type
Cabled
Accuracy
+/- 0.001 in/0.03 mm
Scale Function Type
Single Function
Maximum Measurement - mm
150 mm
Minimum Measurement - mm
0 mm
Data Output Connection Type
Digimatic
Resolution
0.0005 in/0.01mm
IP Rating
IP66
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
150 mm
Battery Type
SR44

Description

When you need to measure an object, the Mitutoyo 572-311-10 Digital Scale Unit is a great choice. Its Vertical design makes it easier to handle and use than other scales. With a 6 in maximum measurement and 0 in minimum measurement, this digital scale unit is ideal for measuring both large and small objects. It has an accuracy of +/-0.001 in/0.03 mm. The linear encoder type is electrostatic capacitance, which gives it high resolution with little wear on the device itself. The Mitutoyo Digital Scale Unit will make your work much easier and more efficient.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.