Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Scale Unit, 8 In, Vertical

  • Mfr # 572-312-10

  • Zoro # G2626014


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Type
Single Function,Vertical
Range (In./mm)
8/200
Resolution (In./mm)
0.0005/0.01
Output
SPC
Overall Length (In./mm)
13.543/344
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572-312-10
Zoro #
G2626014
UPC #
603908258803
Country of Origin
Japan

Dimensions

Overall Length (In./mm)
13.543/344
Beam Thickness (In/mm)
0.138/3.1
Beam Length (In./mm)
12.598/320
Beam Length
12.598 in/320 mm
Battery Size
SR44
Dimension Type
Inch/Metric
Overall Length
13.543 in/344 mm
Beam Thickness
3.1 mm, 0.138 in

Details

Item
Vertical Digital Scale Unit
Type
Single Function,Vertical
Range (In./mm)
8/200
Resolution (In./mm)
0.0005/0.01
Output
SPC
Functions
Data Hold, Data Output, Origin-Set, Power On/Off, Zero-Setting
Display
LCD
Accuracy (In/mm)
0.001/0.03
Includes
Mounting Brackets
Includes Battery
Yes
Compatible Data Output Cable
Mfr. No. 905338, Mfr. No. 905409, Mfr. No. 905689, Mfr. No. 905690, Mfr. No. 905691, Mfr. No. 905692, Mfr. No. 905693, Mfr. No. 905694, Mfr. No. 959149, Mfr. No. 959150
Display Type
LCD
Resolution
0.0005 in/0.01mm
Data Output Connection Type
Digimatic
IP Rating
IP66
Data Output Type
Cabled
Linear Encoder Type
Electrostatic Capacitance
Range
0 in to 8 in/0 to 200 mm
Maximum Measurement - Inch
8 in
Minimum Measurement - mm
0 mm
SPC Output
Yes
Maximum Measurement - mm
200 mm
Minimum Measurement - Inch
0 in
Scale Function Type
Single Function
Scale Orientation Type
Vertical
Accuracy
+/- 0.001 in/0.03 mm
Millimeters Measured - Maximum
200 mm
Inches Measured - Maximum
8 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Battery Type
SR44

Description

This Mitutoyo 572-312-10 Digital Scale Unit is the perfect tool for taking measurements. It features a variety of functions that are easy to use and understand. The vertical digital scale unit has an 8 in. long beam length, which can be used for measuring different objects. This digital scale unit comes with an output function, which allows you to transfer your readings to another device. With a range of 0 to 8 in/0 to 200 mm, this white scale unit is extremely versatile and can be used for various applications. You can preset the zero point on this vertical digital scale unit by pressing the zero key or zero button on the back of the screen. If you're looking for an accurate way to measure items, then this Mitutoyo 572-312-10 Digital Scale Unit will help ensure accuracy every time.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.