Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Digital Thickness Gage, 0.2 Dia, 0-0.5 In 700-118-20

Digital Thickness Gage, 0.2 Dia, 0-0.5 In (Discontinued)

  • Mfr # 700-118-20
  • Zoro # G0260075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-118-20
Zoro #
G0260075
UPC #
-
Country of Origin
Japan

Dimensions

Throat Depth
0.77 in

Details

Accuracy
+/-0.001 in
Range (In.)
0 to 0.500
Item
Thickness Gage
Resolution (In.)
0.00050
Long Form Calibration Certificate
No
Range - Inch
0 to 0.500

Description

Thickness Gage, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Throat Depth 0.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.