Zoro Homepage

Disk Micrometer, 0 to 1", 0.001", Ratchet

  • Mfr # 123-125

  • Zoro # G3185892


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Range
0 to 1"
Operation
Vernier
Features
Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123-125
Zoro #
G3185892
UPC #
603908027669
Country of Origin
Japan

Dimensions

Spindle Size
0.787 in
Anvil Size
0.787 in
Spindle Diameter
18 mm
Dimension Type
Inch
Spindle Diameter1
18 mm

Details

Item
Disk Micrometer
Resolution
0.001"
Range
0 to 1"
Operation
Vernier
Features
Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Disc
Anvil
Disc
Thimble
Ratchet
Lock Nut Type
Lever
Spindle Material
Hardened Steel
Anvil Material
Steel
Certification
Certificate of Inspection
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
IP Rating
IP65
Anvil Shape
Disk
Operation Type
Mechanical
Maximum Measurement - Inch
1 in
Accuracy
+/-0.0002 in
Coolant Resistant
Yes
Minimum Measurement - Inch
0 in
Included Certification
Certificate of Inspection
Case Type
Plastic Case
Case Included
Yes
Thimble Type
Ratchet
Rotating Spindle
Yes

Description

Digital Disc Micrometer, Range 0 in to 1 in, Resolution 0.00005 in, Accuracy +/-0.0002 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Disk, Anvil Size 0.787 in, Coolant Resistant Yes, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic Case, Included Certification Certificate of Inspection, Includes Key Spanner, Fitted Carrying Case, Lock Nut Type Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.