Zoro Homepage

DM Scale Unit, Multi-Function, 200mm

  • Mfr # 572-562

  • Zoro # G7782761


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
Color
Black/Yellow
Width (In.)
5.5
Height (In.)
2.5
Length (In.)
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572-562
Zoro #
G7782761
UPC #
603908396741
Country of Origin
Japan

Dimensions

Width (In.)
5.5
Height (In.)
2.5
Length (In.)
44

Details

Item
200MM DM SCALE UNIT/MULTI-FUNCTION
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
Color
Black/Yellow

Description

DM Scale Unit,Multi-Function,200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.