Zoro Homepage

DM Scale Unit, Multi-Function, 450mm

  • Mfr # 572-464

  • Zoro # G7782630


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
Width (In.)
5.5
Color
Black/Yellow
Length (In.)
33.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572-464
Zoro #
G7782630
UPC #
603908421870
Country of Origin
Japan

Dimensions

Height (In.)
2
Width (In.)
5.5
Length (In.)
33.5

Details

Item
450MM DM SCALE UNIT/MULTI-FUNCTION
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
Color
Black/Yellow

Description

DM Scale Unit,Multi-Function,450mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.