Drill Point Gage, 59 Deg, 6 In, Adj Hook
Mfr # 950-275
Zoro # G1356266
product price: $47.59
/eaKey Features
Material
Steel
Graduations
1/16, 1/32, 1/64, 1/8
Length (In.)
6 in
Angle
59
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-275
Zoro #
G1356266
UPC #
603908369172
Country of Origin
United States
Dimensions
Length (In.)
6 in
Overall Length
6 in
Ruler Length
6 in
Details
Item
Drill Point Gauge
Material
Steel
Graduations
1/16, 1/32, 1/64, 1/8
Angle
59
Finish
Chrome
Hook
Adjustable and Removable
Operation Type
Mechanical
Bevel Angle
59 Degrees
Actuation Type
Manual
Product Type
Drill Point Gauge
Actuation Style
Manual
Description
Drill Point Gauge, Graduations 1/16, 1/32, 1/64, 1/8, Material Steel, Bevel Angle 59 Degrees , Operation Type Mechanical, Ruler Length 6 in, Actuation Type Manual, Finish Chrome, Hook Adjustable and Removable, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.