Zoro Homepage

Drive Pin Punch Set, 8 Pieces, Brass

  • Mfr # 985-120

  • Zoro # G2321952


product price: $30.59
/ea

Key Features

Material
Brass
Number of Pieces
8
Includes
1/16 to 5/16 in
Sizes Included
1/16-5/16 in
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-120
Zoro #
G2321952
UPC #
603908369103
Country of Origin
India

Dimensions

Sizes Included
1/16-5/16 in
Length
4 in
Overall Length
4 in
Blade Width
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Tip Size
1/16 in, 5/16 in

Description

Drive Pin Punch Set, Set Type Punch Set, Types Included Drive Pin Punch, Number of Pieces 8, Blade Width 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, Includes Handle No, Handle Material Steel, Includes Handguard No, Material Applications Metal, Steel, Overall Length 4 in, Includes 1/16 to 5/16 in, Tip Size 1/16 in, 5/16 in, Material Brass, Measurement Type SAE, Container Type Pouch, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.