Drive Pin Punch Set, 8 Pieces, Steel
Mfr # 985-119
Zoro # G2702201
product price: $46.07
/eaKey Features
Material
Steel
Number of Pieces
8
Includes
1/16 to 5/16 in
Sizes Included
1/16-5/16 in
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
985-119
Zoro #
G2702201
UPC #
603908369103
Country of Origin
India
Dimensions
Sizes Included
1/16-5/16 in
Length
4 in
Blade Width
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in
Tip Size
1/16 in, 5/16 in
Overall Length
4 in
Description
Drive Pin Punch Set, Set Type Punch Set, Types Included Drive Pin Punch, Number of Pieces 8, Blade Width 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, Includes Handle No, Handle Material Steel, Includes Handguard No, Material Applications Metal, Steel, Overall Length 4 in, Includes 1/16 to 5/16 in, Tip Size 1/16 in, 5/16 in, Material Steel, Measurement Type SAE, Container Type Pouch, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.