Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eb-11Z 542-094-2

  • Mfr # 542-094-2

  • Zoro # G7801731


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
9.5
Height (In.)
5
Color
Silver
Special Features
simple display, multi step go/no-go judgement and output, BCD output and analog output
Width (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542-094-2
Zoro #
G7801731
UPC #
603908484776
Country of Origin
Japan

Dimensions

Length (In.)
9.5
Height (In.)
5
Width (In.)
7

Details

Item
EB-11Z
Color
Silver
Special Features
simple display, multi step go/no-go judgement and output, BCD output and analog output

Description

Eb-11Z 542-094-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.