Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eccentric Type Stylus/Tip Angle 60

  • Mfr # 12AAC739

  • Zoro # G7799108


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Special Features
optional styli
Length (In.)
3
Color
Silver
Width (In.)
2
Height (In.)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAC739
Zoro #
G7799108
UPC #
603908354215
Country of Origin
Japan

Dimensions

Length (In.)
3
Width (In.)
2
Height (In.)
0.5
Overall Length
3
Overall Width
2
Overall Height
0.5

Details

Item
ECCENTRIC TYPE STYLUS/TIP ANGLE 60
Special Features
optional styli
Color
Silver
Weight
0.05

Description

Eccentric Type Stylus/Tip Angle 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.