Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Depth Gage, 0 to 12 In

  • Mfr # 571-213-30

  • Zoro # G1551277


product price: $693.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Resolution
0.0005 in/0.01 mm
Base Length
3 15/16 in
Number of Measuring Rods
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-213-30
Zoro #
G1551277
UPC #
603908241522
Country of Origin
Japan

Dimensions

Base Length
3 15/16 in
Battery Size
SR44
Blade Width
5 mm
Dimension Type
Inch/Metric
Depth Gauge Type
Blade-Style

Details

Item
Blade-Style Digital Depth Gauge
SPC Output
Yes
Base Style
Full
Range
0 in to 12 in, 0 mm to 300 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
No
Number of Gauges
1
IP Rating
IP67
Spindle Material
Hardened Steel
Anvil Material
Hardened Steel
Includes
Battery, Fitted Case
Features
Absolute Digitmatic, Hardened, Micro-lapped
Anvil
Flat
Spindle
Flat
Accuracy
+/-0.0015 in
Case Included
Yes
Display Type
LCD
Functions
, Micro-Lapped
Minimum Measurement - Inch
0 in
Blade Tip Shape
Flat
Minimum Measurement - mm
0 mm
Actuation Style
Thumb Wheel
Coolant Resistant
Yes
Included Certification
Not Included
Includes Battery
Yes
Compatible Data Output Cable
Mfr. No. 05CZA624, Mfr. No. 05CZA625, Mfr. No. 959149, Mfr. No. 959150
Maximum Measurement - Inch
12 in
Maximum Measurement - mm
300 mm
Blade Material
Steel
Case Type
Fitted Case
Data Output Type
Cabled
Operation Type
Digital
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
12 in
Contact Point Shape
Flat
Millimeters Measured - Maximum
300 mm

Description

Digital Depth Gage, Electronic, Absolute, IP67, Range (In./mm) 0 to 12 In./0 to 300mm, Resolutions (In./mm) 0.0005/0,01, - Thimble, - Anvil, - Spindle, Base Length 4 In., Number of Measuring Rods -, Number of Gauges -, Rod Type -, SPC Output Yes, LCD Display, Lock Nut Type -, Hardened Stainless Steel, Meets/Exceeds -, Includes Fitted Case, Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.