Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Depth Gage, 0 to 6 In

  • Mfr # 571-211-30

  • Zoro # G2089001


product price: $464.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Resolution
0.0005 in/0.01 mm
Base Length
3 15/16 in
Number of Measuring Rods
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-211-30
Zoro #
G2089001
UPC #
603908449720
Country of Origin
Japan

Dimensions

Base Length
3 15/16 in
Blade Width
5 mm
Depth Gauge Type
Blade-Style
Battery Size
SR44
Dimension Type
Inch/Metric

Details

Item
Blade-Style Digital Depth Gauge
SPC Output
Yes
Base Style
Full
Range
0 in to 6 in, 0 mm to 150 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Long Form Calibration Certificate
No
Features
Absolute Digitmatic, Hardened, Micro-lapped
Number of Gauges
1
Anvil Material
Hardened Steel
Rotating Spindle (Yes/No)
No
IP Rating
IP67
Spindle
Flat
Spindle Material
Hardened Steel
Includes
Battery, Fitted Case
Anvil
Flat
Functions
, Micro-Lapped
Included Certification
Not Included
Minimum Measurement - mm
0 mm
Case Included
Yes
Blade Material
Steel
Case Type
Fitted Case
Maximum Measurement - Inch
6 in
Blade Tip Shape
Flat
Minimum Measurement - Inch
0 in
Accuracy
+/-0.001 in
Operation Type
Digital
Actuation Style
Thumb Wheel
Compatible Data Output Cable
Mfr. No. 05CZA624, Mfr. No. 05CZA625, Mfr. No. 959149, Mfr. No. 959150
Maximum Measurement - mm
150 mm
Display Type
LCD
Coolant Resistant
Yes
Includes Battery
Yes
Data Output Type
Cabled
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
150 mm
Millimeters Measured - Minimum
0 mm
Contact Point Shape
Flat
Inches Measured - Minimum
0 in

Description

With the Mitutoyo 571-211-30 Electronic Digital Depth Gage, you can get accurate measurements in a flash. It is ideal for use in any industrial setting where depth and length measurements are needed. The blade-style digital depth gauge measures up to 6" in range and 0 to 150 mm in resolution. This electronic depth gage features an absolute digitmatic with hardened steel base and spindle, as well as micro-lapped anvils and tips. It also has SPC output capabilities, allowing it to connect with other devices via its included certification cable. Its 3 15/16" long base is made from full stainless steel for greater durability. The Mitutoyo 571-211-30 Electronic Digital Depth Gage is the accurate measuring device that you need to ensure precision when working on projects at home or at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.