Zoro Homepage

Electronic Digital Depth Gage, 0 to 8 In

  • Mfr # 571-212-30

  • Zoro # G0321824


product price: $554.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Full
Resolution
0.0005 in/0.01 mm
Base Length
3 15/16 in
Number of Measuring Rods
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-212-30
Zoro #
G0321824
UPC #
603908449737
Country of Origin
Japan

Dimensions

Base Length
3 15/16 in
Dimension Type
Inch/Metric
Battery Size
SR44
Blade Width
5 mm
Depth Gauge Type
Blade-Style

Details

Item
Blade-Style Digital Depth Gauge
SPC Output
Yes
Base Style
Full
Range
0 in to 8 in, 0 mm to 200 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Long Form Calibration Certificate
No
IP Rating
IP67
Spindle Material
Hardened Steel
Number of Gauges
1
Features
Absolute Digitmatic, Hardened, Micro-lapped
Spindle
Flat
Includes
Battery, Fitted Case
Anvil Material
Hardened Steel
Anvil
Flat
Rotating Spindle (Yes/No)
No
Case Type
Fitted Case
Blade Tip Shape
Flat
Blade Material
Steel
Case Included
Yes
Coolant Resistant
Yes
Display Type
LCD
Operation Type
Digital
Maximum Measurement - mm
200 mm
Minimum Measurement - Inch
0 in
Actuation Style
Thumb Wheel
Data Output Type
Cabled
Includes Battery
Yes
Compatible Data Output Cable
Mfr. No. 05CZA624, Mfr. No. 05CZA625, Mfr. No. 959149, Mfr. No. 959150
Maximum Measurement - Inch
8 in
Functions
, Micro-Lapped
Minimum Measurement - mm
0 mm
Accuracy
+/-0.001 in
Included Certification
Not Included
Millimeters Measured - Maximum
200 mm
Inches Measured - Maximum
8 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Contact Point Shape
Flat

Description

Digital Depth Gage, Electronic, Absolute, IP67, Range (In./mm) 0 to 8 In./0 to 200mm, Resolutions (In./mm) 0.0005/0,01, - Thimble, - Anvil, - Spindle, Base Length 4 In., Number of Measuring Rods -, Number of Gauges -, Rod Type -, SPC Output Yes, LCD Display, Lock Nut Type -, Hardened Stainless Steel, Meets/Exceeds -, Includes Fitted Case, Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.