Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Electronic Digital Indicator, .5/12.7mm 543-796B

Electronic Digital Indicator, .5/12.7mm (Discontinued)

  • Mfr # 543-796B
  • Zoro # G7619342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-796B
Zoro #
G7619342
UPC #
-
Country of Origin
Japan

Dimensions

Stem Thread Size
#4-48 UNF
Dial Size
66 mm W x 83.2 mm H
Dimension Type
Inch/Metric
Stem Dia.
0.375 in
Battery Size
SR44
Contact Point Dia.
0.38 in

Details

Item
Digital Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/-0.0001 in
Long Form Calibration Certificate
No
Includes
Battery
Features
With SPC Data Output
Maximum Measurement - Inch
0.5 in
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Display Type
LCD
Max. Measuring Force
2.5 N
Number of Indicators
1
IP Rating
IP53
Back Type
Removable Flat
Maximum Measurement - mm
12.7 mm
Includes Battery
Yes
Included Certification
Certificate of Inspection
SPC Output
Yes
Operation Type
Plunger
Variable Resolution
No
Compatible Data Output Cable
905338
Shock Resistant
No
Includes Case
Yes
Non-Magnetic
No
Case Type
Case
Bezel Type
Yes
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Contact Point Shape
Radius
Data Output Type
Cable

Description

Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 0.5 in, Long Form Calibration Certificate No, Features With SPC Data Output, Includes Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.