Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Indicator, ID-C

  • Mfr # 543-702B-02

  • Zoro # G2822382


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Series
Series 543
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.0001 in
Bezel
Rotates 330 Degrees
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-702B-02
Zoro #
G2822382
UPC #
-
Country of Origin
Japan

Dimensions

Stem Thread Size
#4-48 UNF
Contact Point Dia.
0.38 in
Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Dial Size
66 mm
Battery Size
SR44
Contact Point Diameter
0.38 in
Stem Diameter
0.375 in

Details

Item
Digital Indicator
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
+/- 0.0001 in
Bezel
Rotates 330 Degrees
Long Form Calibration Certificate
No
Features
With SPC Data Output
Includes
Battery
Maximum Measurement - mm
12.7 mm
Minimum Measurement - mm
0 mm
Max. Measuring Force
1.5 N
Display Type
LCD
Back Type
Flat
IP Rating
IP42
Contact Point Shape
Radius
Includes Battery
Yes
Number of Indicators
1
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
0.5 in
SPC Output
Yes
Operation Type
Plunger
Shock Resistant
No
Includes Case
Yes
Bezel Type
Yes
Compatible Data Output Cable
06AGL011, 06AGL021
Non-Magnetic
No
Variable Resolution
No
Case Type
Case
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Included Certification
Certificate of Inspection
Data Output Type
Cabled
Maximum Measuring Force
1.5 N
Bezel Lock
Yes
Inches Measured - Maximum
0.5 in
Body Color
Black
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
12.7 mm
Inches Measured - Minimum
0 in

Description

Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/- 0.0001 in, Range 0 in to 0.5 in, Bezel Rotates 330 Degrees , Long Form Calibration Certificate No, Features With SPC Data Output, Includes Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.