Zoro Homepage

Electronic Digital Indicator, ID-U

  • Mfr # 575-123

  • Zoro # G0618642


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Series
Series 575
Range
0 in to 1 in
Resolution
0.01 mm, 0.0005 in
Accuracy
0.0008 in
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575-123
Zoro #
G0618642
UPC #
-
Country of Origin
Japan

Dimensions

Stem Dia.
0.375 in
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Contact Point Dia.
0.38 in
Battery Size
SR44
Dial Size
59 mm
Contact Point Diameter
0.38 in
Stem Diameter
0.375 in

Details

Item
Slim Design Digital Indicator
Series
Series 575
Range
0 in to 1 in
Resolution
0.01 mm, 0.0005 in
Accuracy
0.0008 in
Long Form Calibration Certificate
No
Features
With SPC Data Output
Includes
Battery
Display Type
LCD
Includes Battery
Yes
Maximum Measurement - mm
25.4 mm
Max. Measuring Force
1.8 N
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
1 in
Back Type
Flat
IP Rating
IP42
Minimum Measurement - mm
0 mm
SPC Output
Yes
Operation Type
Plunger
Number of Indicators
1
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Case Type
Case
Compatible Data Output Cable
905338
Variable Resolution
No
Contact Point Shape
Radius
Non-Magnetic
No
Includes Case
Yes
Included Certification
Certificate of Inspection
Bezel Type
Yes
Shock Resistant
No
Data Output Type
Cabled
Inches Measured - Maximum
1 in
Maximum Measuring Force
1.8 N
Millimeters Measured - Minimum
0 mm
Bezel Lock
Yes
Millimeters Measured - Maximum
25.4 mm
Body Color
Black
Inches Measured - Minimum
0 in

Description

Slim Design Digital Indicator, Series Series 575, Resolution 0.01 mm, 0.0005 in, Accuracy 0.0008 in, Range 0 in to 1 in, Bezel -, Long Form Calibration Certificate No, Features With SPC Data Output, Includes Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.