Electronic Digital Indicator, Series ID-S
Mfr # 543-791B-10
Zoro # G9244076
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Series
Series 543
Range
0 in to 0.5 in
Resolution
0.001 mm, 0.00005 in
Accuracy
0.0001 in
Bezel
Non Rotating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-791B-10
Zoro #
G9244076
UPC #
-
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Dial Size
66 mm
Stem Dia.
0.3125 in
Stem Thread Size
M2.5 x 0.45
Battery Size
SR44
Contact Point Dia.
0.38 in
Contact Point Diameter
0.38 in
Stem Diameter
0.3125 in
Description
Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy 0.0001 in, Range 0 in to 0.5 in, Bezel Non Rotating, Long Form Calibration Certificate No, Features Origin-Set/Preset, Zeroset, GO/ +/-NG Judgment, Max/Min, Runout Value Holding, Counting Direction Switching, Power On/Off, Data Output, Inch/mm Conversion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.