Zoro Homepage

Electronic Digital Micrometer, 1 to 2"

  • Mfr # 293-345-30

  • Zoro # G1411593


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-345-30
Zoro #
G1411593
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
SR44
Dimension Type
Metric
Spindle Diameter
6.35 mm
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
SPC Output
No
Long Form Calibration Certificate
No
IP Rating
IP65
Anvil Material
Carbide
Spindle Material
Carbide Tipped
Coolant Resistant
Yes
Minimum Measurement - mm
25.4 mm
Thimble Type
Ratchet
Accuracy
+/- 0.001 mm
Display Type
LCD
Includes Battery
Yes
Minimum Measurement - Inch
1 in
Operation Type
Digital
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Case Included
Yes
Case Type
Plastic
Maximum Measurement - mm
50.8 mm
Included Certification
Certificate of Inspection
Maximum Measurement - Inch
2 in
Spindle Shape
Flat
Anvil Shape
Flat
Inches Measured - Minimum
1 in
Millimeters Measured - Minimum
0 mm
Data Output Type
Cabled
Frame Material
Iron
Millimeters Measured - Maximum
25 mm
Rotating Spindle
Yes
Inches Measured - Maximum
2 in

Description

The MITUTOYO 293-345-30 Electronic Digital Micrometer is designed to give you the utmost accuracy in your measurements. It has a waterproof connection cable and it can withstand cutting oil, which makes it perfect for use in environments exposed to cutting oil. With an IP65 protection level, this electronic digital micrometer is resistant to water and can be used in environments exposed to cutting oil. This micrometer has a measurement data output function that allows you to connect the device with a water-resistant connection cable. The auto power on/off function also enables quick operation. Its nonslip surface design ensures stability when using the product, while its frame cover and surface panel are made of nonslip materials for secure handling. The MITUTOYO 293-345-30 Electronic Digital Micrometer is the reliable tool that will help you achieve accurate results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.