Zoro Homepage

Electronic Digital Outside Mic

  • Mfr # 293-230-30

  • Zoro # G4389515


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm
Range
0 to 25mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-230-30
Zoro #
G4389515
UPC #
603908362593
Country of Origin
Japan

Dimensions

Spindle Diameter
6.35 mm
Dimension Type
Inch/Metric
Battery Size
SR44
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.001mm
Range
0 to 25mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
Long Form Calibration Certificate
No
SPC Output
Yes
Spindle Material
Steel
IP Rating
Not Rated
Anvil Material
Carbide
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No.05CZA663
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Includes Battery
Yes
Data Output Type
Cabled
Case Included
Yes
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Inspection
Case Type
Plastic
Operation Type
Digital
Spindle Shape
Round
Accuracy
+/- 0.00002 in
Thimble Type
Ratchet
Maximum Measurement - mm
25 mm
Display Type
LCD
Coolant Resistant
No
Anvil Shape
Round
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
25.4 mm
Inches Measured - Maximum
1 in
Frame Material
Iron
Millimeters Measured - Minimum
0 mm
Rotating Spindle
Yes

Description

The Mitutoyo 293-230-30 Electronic Digital Outside Micrometer is a high-quality tool that you will want to have on hand. It offers excellent precision and accuracy. The flat spindle of the micrometer makes it easy to measure even small parts, with the use of an external micrometer stand if needed. With a resolution of 0.001mm, this coolant proof micrometer has an accuracy of +/-1 micronm. The SPC output feature allows you to easily record measurements and save them for future reference. If you need a quality digital micrometer, then look no further than the Mitutoyo 293-230-30 Electronic Digital Outside Micrometer.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.